Zoro Homepage

Black MOLLE Panel, Black, Plastic, 10 in

  • Mfr # 1610MP

  • Zoro # G501259737


product price: $71.95
/ea

Key Features

Color
Black
Material
Plastic
Includes
Twist Cam Locks
Features
Polycarbonate Molle Panel with EZ Click System
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610MP
Zoro #
G501259737
UPC #
019428177676
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
20 in
Overall Height
24 in

Details

Color
Black
Material
Plastic
Includes
Twist Cam Locks
Features
Polycarbonate Molle Panel with EZ Click System
Construction
Plastic
Item
Lid Panel
Mfr. Series
Molle Panel
Number of Openings
97
Series
EZ Click Molle Panel
Attachment Type
Twist Cam Locks
Compatible Manufacturer Model Number
1610, 1620

Description

Lid Panel, Attachment Type Twist Cam Locks, Color Black, Compatible Manufacturer Model Number 1610, 1620, Material Plastic, Number of Openings 97, Overall Length 10 in, Overall Width 20 in, Compatible Grainger Part Number 13E506, Series EZ Click Molle Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.