Zoro Homepage

Black MOLLE Panel, Black, Plastic, 10 in

  • Mfr # 1650MP

  • Zoro # G601259699


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Twist Cam Locks
Material
Plastic
Features
Polycarbonate Molle Panel with EZ Click System
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650MP
Zoro #
G601259699
UPC #
019428177638
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
20 in
Overall Height
31 in
Width
20 in
Length
10 in

Details

Color
Black
Includes
Twist Cam Locks
Material
Plastic
Features
Polycarbonate Molle Panel with EZ Click System
Item
Lid Panel
Mfr. Series
Molle Panel
Construction
Plastic
Compatible Manufacturer Model Number
1650
Attachment Type
Twist Cam Locks
Series
EZ Click Molle Panel
Number of Openings
144

Description

Lid Panel, Attachment Type Twist Cam Locks, Color Black, Compatible Manufacturer Model Number 1650, Material Plastic, Number of Openings 144, Overall Length 10 in, Overall Width 20 in, Compatible Grainger Part Number 13E525, Series EZ Click Molle Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.