Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black MOLLE Panel, Black, Plastic, 13 in

  • Mfr # 1510MP

  • Zoro # G201259822


product price: $52.95
/ea

Key Features

Color
Black
Includes
Twist Cam Locks
Material
Plastic
Features
Polycarbonate Molle Panel with EZ Click System
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510MP
Zoro #
G201259822
UPC #
019428177645
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
15 in
Overall Height
23 in
Width
15 in
Length
13 in

Details

Color
Black
Includes
Twist Cam Locks
Material
Plastic
Features
Polycarbonate Molle Panel with EZ Click System
Mfr. Series
Molle Panel
Construction
Plastic
Item
Lid Panel
Series
EZ Click Molle Panel
Number of Openings
54
Compatible Manufacturer Model Number
1510
Attachment Type
Twist Cam Locks

Description

Lid Panel, Attachment Type Twist Cam Locks, Color Black, Compatible Manufacturer Model Number 1510, Material Plastic, Number of Openings 54, Overall Length 13 in, Overall Width 15 in, Compatible Grainger Part Number 13E462, 13E463, Series EZ Click Molle Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.