Zoro Homepage

Black MOLLE Panel, Black, Plastic, 13 in

  • Mfr # 1535MP

  • Zoro # G901259771


product price: $52.95
/ea

Key Features

Color
Black
Material
Plastic
Includes
Twist Cam Locks
Features
Polycarbonate Molle Panel with EZ Click System
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535MP
Zoro #
G901259771
UPC #
019428177652
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
14 in
Overall Height
23 in
Width
14 in
Length
13 in

Details

Color
Black
Material
Plastic
Includes
Twist Cam Locks
Features
Polycarbonate Molle Panel with EZ Click System
Mfr. Series
Molle Panel
Item
Lid Panel
Construction
Plastic
Number of Openings
56
Attachment Type
Twist Cam Locks
Compatible Manufacturer Model Number
1535
Series
EZ Click Molle Panel

Description

Lid Panel, Attachment Type Twist Cam Locks, Color Black, Compatible Manufacturer Model Number 1535, Material Plastic, Number of Openings 56, Overall Length 13 in, Overall Width 14 in, Series EZ Click Molle Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.