Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black MOLLE Panel, Black, Plastic, 13 in

  • Mfr # 1560MP

  • Zoro # G401259721


product price: $71.95
/ea

Key Features

Color
Black
Material
Plastic
Includes
Twist Cam Locks
Features
Polycarbonate Molle Panel with EZ Click System
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1560MP
Zoro #
G401259721
UPC #
019428177669
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
18 in
Overall Height
22 in
Length
13 in
Width
18 in

Details

Color
Black
Material
Plastic
Includes
Twist Cam Locks
Features
Polycarbonate Molle Panel with EZ Click System
Mfr. Series
Molle Panel
Construction
Plastic
Item
Lid Panel
Number of Openings
56
Attachment Type
Twist Cam Locks
Series
EZ Click Molle Panel
Compatible Manufacturer Model Number
1560

Description

Lid Panel, Attachment Type Twist Cam Locks, Color Black, Compatible Manufacturer Model Number 1560, Material Plastic, Number of Openings 56, Overall Length 13 in, Overall Width 18 in, Compatible Grainger Part Number 13E488, 13E490, Series EZ Click Molle Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.