Pelican

Black No 390 lm


product price: $51.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Maximum Lumens Output 390 lm
  • Number of Batteries 2
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Body Color Black
See all product information

Product Information

Dimensions

Flashlight Battery Size AA
Length 6.26 in
Body Dia. 3.0 in
Battery Size AA
Body Diameter 3 in
Overall Length 6 1/4 in

Details

Maximum Lumens Output 390 lm
Number of Batteries 2
Flashlight Battery Type Alkaline
Body Color Black
Rechargeable No
Run Time on High Setting 2.2 hr
Flashlight Body Material Aluminum
Safety Rated Not Safety Rated
Lighting Technology LED
Lens Material PMMA
Drop Rating 1 m
Special Features Battery Indicator Light
Features Flood-to-Spot Technology
Standards ANSI/NEMA FL 1
Light Output Modes High, Low
Body Material Aluminum
Item Flashlight
Peak Beam Intensity 8,507 cd
Weight with Batteries 5.1 oz
Switch Type Push Button
Lumens 392
Includes Batteries Yes
Beam Color White
Application Tactical
Brightness Levels 22 lm, 392 lm
Mount Type Clip
Number of Light Output Modes 3
Beam Focus Adjustable
Switch Location Tail
Includes Charger No
Includes Secondary Light No
Power Source Battery
Maximum Beam Distance 184 m
Beam Distance Levels 43 m, 184 m
Series 5010
Maximum Brightness 392 lm
Beam Intensity Levels 452 cd, 8,507 cd
Intrinsically Safe No
IP Rating IPX8
Special Operating Modes No Special Light Output
Run Time Levels 2.25 hr, 26 hr
Battery Chemistry Alkaline
Run Time at Maximum Brightness 2.15 hr
Beam Pattern Flood
Maximum Run Time 26 hr

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 184 m, Maximum Brightness 392 lm, Run Time at Maximum Brightness 2.15 hr, Weight with Batteries 5.1 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.