Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Black No Led Industrial Handheld Flashlight, 174 lm 3715-B

Black No Led Industrial Handheld Flashlight, 174 lm (Discontinued)

  • Mfr # 3715-B
  • Zoro # G4883286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3715-B
Zoro #
G4883286
UPC #
019428116910
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
5.36"
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
100 to 249
Maximum Lumens Output
174
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
4 hr
Flashlight Body Material
Plastic
Lamp Type
Led
Safety Rated
Class I, Div. 1
Beam Distance
278m
Lamp Life
100,000 hr.
Battery Burn Time
4 hr.
Peak Beam Intensity
19,389cd
Item
Hands Free Light
Weight with Batteries
14.40 oz.
Mounting Type
Clip On
Lumens
174
Special Light Output Mode
No Special Light Output
Includes
Secure Clip, Four Mode Battery Indicator, Tethered Battery Door, Locking Wheel, Four Output Modes, High-Low-Downcast-Signaling
Safety Rating
Class I, Div. 1, Groups A, B, C, D, T4
Switch Type
Push button
Batteries Included
No
Flashlight Beam Type
Fixed
Water Penetration Rating
IPx4
Light Output Modes
High / Low
Lens Material
Polycarbonate
Flashlight Grouping Type
Hands Free Light
Standards
ETL, IECex

Description

Hands Free Light, Flashlight Grade Industrial, Rechargeable No, Lumens 174, Lumens Range 100 to 249, Maximum Lumens Output 174, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 4 hr, Body Color Black, Flashlight Body Material Plastic, Length 5.36 in, Light Output Modes High / Low, Mounting Type Clip On, Batteries Included No, Safety Rating Class I, Div. 1, Groups A, B, C, D, T4, Battery Burn Time 4 hr, Number of Batteries 4, Beam Distance 278m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.