Zoro Homepage

Black Padded Divider Case, 16"L x 13"W x 6-7/8"D

  • Mfr # 1454

  • Zoro # G1110781


product price: $213.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Features
Padded Divider Case
Water and Air Tight O-Ring
IP67
Overall Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1454
Zoro #
G1110781
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13"
Overall Depth
6-7/8"
Overall Length
16"

Details

Includes
Case
Color
Black
Features
Padded Divider Case
Item
Padded Divider Case
Water and Air Tight O-Ring
IP67
Case Type
Padded Divider Case

Description

If you are looking for a high-quality storage case, the Pelican Products Inc. 16"L x 13"W x 6-7/8"D Padded Divider Case is the perfect solution. Made of durable materials, this padded divider case has an IP67 water and air tight O-ring seal to keep your items protected. It also features latches that lock securely in place to ensure your items stay put. The case is lightweight yet strong enough to withstand impacts and harsh weather conditions. The Pelican Products Inc. 16"L x 13"W x 6-7/8"D Padded Divider Case will meet all your needs when it comes to storing valuables or equipment safely and securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.