Black Padded Divider Case, 19-1/8"L x 15-7/16"W x 7-9/16"D
Mfr # 1524
Zoro # G1111140
product price: $249.95
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Features
Watertight, Dustproof, Crushproof; Atmospheric Pressure Purge Valve; This Case is NATO Codified and Tested to MIL C-4150J; ATA
Overall Depth
7-9/16"
Case Type
Padded Divider Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1524
Zoro #
G1111140
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
7-9/16"
Overall Width
15-7/16"
Overall Length
19-1/8"
Details
Includes
Case
Color
Black
Features
Watertight, Dustproof, Crushproof; Atmospheric Pressure Purge Valve; This Case is NATO Codified and Tested to MIL C-4150J; ATA
Item
Padded Divider Case
Case Type
Padded Divider Case
Water and Air Tight O-Ring
IP67
Description
Case 1520 with Padded Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.