Black Padded Divider Case, 22-1/16"L x 17-15/16"W x 10-7/16"D

  • Mfr # 015600-0040-110

  • Zoro # G1111299


product price:  $379.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Water and Dustproof Neoprene O-Ring Seal, Automatic Purge Valve with Gore-Tex Membrane, Easy Open Double Throw Latches
Material
Acrylonitrile Butadiene Styrene (ABS), Polypropylene
Features
Complete with Front Handle and Convenient Extension Handle, It is the Perfect Rolling Travel Companion. An Added Value to This Case is The Effortless Release Latch for The Extension Handle. Also, The Padlock Protectors Provide Added Strength and Extra Security Against Cutting and Theft
Overall Depth
10-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
015600-0040-110
Zoro #
G1111299
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
10-7/16"
Overall Length
22-1/16"
Overall Width
17-15/16"
Depth
12.5"
Width
20.5"
Inside Length
28.57"
Inside Width
17.52"
Inside Depth
10.65"

Details

Color
Black
Includes
Water and Dustproof Neoprene O-Ring Seal, Automatic Purge Valve with Gore-Tex Membrane, Easy Open Double Throw Latches
Material
Acrylonitrile Butadiene Styrene (ABS), Polypropylene
Features
Complete with Front Handle and Convenient Extension Handle, It is the Perfect Rolling Travel Companion. An Added Value to This Case is The Effortless Release Latch for The Extension Handle. Also, The Padlock Protectors Provide Added Strength and Extra Security Against Cutting and Theft
Case Type
Padded Divider Case
Item
Padded Divider Case
Volume Capacity
23.04 gal
Latch
Double Throw Latch
Weight
28.06 lb

Description

Case 1564 with Padded Divider,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.