Zoro Homepage

Black Padded Divider Case, 24-1/4"L x 19.43"W x 8.68"D

  • Mfr # 1604

  • Zoro # G1111332


product price: $346.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Copolymer
Features
Overall Depth
8.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604
Zoro #
G1111332
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8.68"
Overall Length
24-1/4"
Overall Width
19.43"

Details

Includes
Case
Color
Black
Material
Copolymer
Features
Case Type
Padded Divider Case
Item
Padded Divider Case
Water and Air Tight O-Ring
IP67

Description

Case 1604 with Padded Dividers,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.