Zoro Homepage

Black Padded Divider Case, 31.28"L x 24.21"W x 17.48"D

  • Mfr # 1634

  • Zoro # G1111420


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Overall Length
31.28"
Handle Style
Fold Down Handle
Case Type
Padded Divider Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1634
Zoro #
G1111420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.28"
Overall Width
24.21"
Overall Depth
17.48"

Details

Color
Black
Features
Item
Padded Divider Case
Handle Style
Fold Down Handle
Case Type
Padded Divider Case
Number of Wheels
4

Description

Case 1634 with Padded Dividers,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.