Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Padded Divider Case, 31.59"L x 22.99"W x 19.48"D

  • Mfr # 1664

  • Zoro # G1111612


product price: $749.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
Color
Black
Material
Copolymer
Features
Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant and Corrosion Proof, Its Exclusive 1/4" (6.4 mm) Neoprene O-ring and ABS Latches Seal Perfectly, Equipment Can Fit into the Padded Dividers for Total Subjection and Protection Against Impact, Vibration or Shock. A Nameplate (Included) Can Be Personalized, It is Equipped with Heavy Duty Wheels, A Retractable Extension Handle
Overall Length
31.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1664
Zoro #
G1111612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31.59"
Overall Width
22.99"
Overall Depth
19.48"

Details

Includes
Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
Color
Black
Material
Copolymer
Features
Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant and Corrosion Proof, Its Exclusive 1/4" (6.4 mm) Neoprene O-ring and ABS Latches Seal Perfectly, Equipment Can Fit into the Padded Dividers for Total Subjection and Protection Against Impact, Vibration or Shock. A Nameplate (Included) Can Be Personalized, It is Equipped with Heavy Duty Wheels, A Retractable Extension Handle
Number of Wheels
4
Item
Padded Divider Case
Case Type
Padded Divider Case
Handle Style
Fold Down Handle

Description

Case 1664 with Padded Dividers,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.