Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 10.62" L x 9.68" W x 4.87" D

  • Mfr # 1200

  • Zoro # G6177884


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Overall Depth
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200
Zoro #
G6177884
UPC #
019428011604
Country of Origin
United States

Dimensions

Overall Depth
4 7/8 in
Inside Length
9 1/4 in
Overall Length
10 5/8 in
Inside Depth
4 1/8 in
Overall Width
9 3/4 in
Inside Width
7 1/8 in
Bottom Depth
3 in
Lid Depth
1 1/4 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Standards
DEF STAN 81-41, STANAG 4280
Item
Protective Case
Handle Style
Rubber Over Molded Handles
Water and Air Tight O-Ring
Polymer
Includes Foam
Yes
Case Type
Carrying Case
Mfr. Series
Pelican Classic
Finish
Unfinished
Number of Wheels
0
Application
Camera
Weight
2 lb
Number of Latches
2
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Volume Capacity
0.16 cu ft
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Closure Type
Double Throw
Foam Design
Convoluted, Pick and Pluck, Solid
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Series
1200
Foam Material
Polypropylene
Includes Foam Insert
Foam Insert Included
Application/Usage
Camera
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican 1200 WL/WF Black Protective Case is the perfect solution for transporting your belongings. Its hard exterior ensures that your items are protected while you travel. The case has a 10.62" length, 9.68" width and 4.87" depth inside measurements, allowing it to accommodate items of various sizes. Made of black polypropylene, this case features rubber over molded handles for easy transport. With its carry handle style, you can lift the case with ease when moving it from one place to another. This Pelican 1200 WL/WF Black Protective Case is an essential addition to your storage needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.