Black Protective Case, 11.64"L x 8.34"W x 3.78"D
Mfr # 1170NF
Zoro # G3043927
product price: $68.69
/eaKey Features
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Latch
Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1170NF
Zoro #
G3043927
UPC #
019428094294
Country of Origin
United States
Dimensions
Inside Length
10 1/2 in
Overall Width
8 3/8 in
Lid Depth
1 1/8 in
Inside Depth
3 1/8 in
Overall Depth
3 3/4 in
Overall Length
11 5/8 in
Inside Width
6 in
Bottom Depth
2 1/8 in
Depth
3.8"
Width
8.3"
Description
If you need a protective case for your electronic equipment, the Pelican 1170NF Black Protective Case is the one to choose. The sturdy and durable design will keep your items safe and secure. This carrying case is made of black polypropylene with rubber over molded handles. Its overall depth, length, width and inside dimensions are 3 3/4 in., 11 5/8 in., 8 3/8 in. and 10 35/64 in. respectively. The case has a hard shell which can be locked using padlocks. With an inside depth of 3 5/32" and an inside width of 6 3/64", this case is suitable for keeping your items protected from shock or damage. If you want to keep your equipment safe when on the go, then this Pelican 1170NF Black Protective Case is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.