Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 13.37" L x 11.62" W x 6" D

  • Mfr # 1400NF

  • Zoro # G4788752


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Ruber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
Bottom Depth
4 in
Mfr. Series
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400NF
Zoro #
G4788752
UPC #
019428012076
Country of Origin
Mexico

Dimensions

Bottom Depth
4 in
Overall Width
11 5/8 in
Inside Length
8 7/8 in
Overall Length
13 3/8 in
Inside Width
11 7/8 in
Overall Depth
6 in
Lid Depth
1 1/4 in
Inside Depth
5 1/4 in
Depth
6"
Width
11.6"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Ruber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
Mfr. Series
1400
Case Type
Carrying Case
Load Capacity
20 lb
Water and Air Tight O-Ring
Polymer
Foam Material
None
Includes Foam
No
Volume Capacity
0.31 cu ft
Min. Temp. Rating
-40 Degrees F
Number of Wheels
0
Latch
Double Throw
Handle Style
Folding
Weight
3 lb
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Item
Protective Case
Finish
Unfinished
Pressure Valve Type
Automatic
Weight Capacity
20 lb
Maximum Operating Temperature
210 Degrees F
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
Number of Latches
2
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Not Included
Series
1400
Mobility
Stationary
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

The Pelican 1400-001-110-G Protective Case is the ideal storage solution for your valuable items. The case can be carried by its rubber over molded handles, or you can attach it to a belt with its belt loop attachment. Made of black polypropylene, this protective case has rubber over molded handles and a durable latch system. It also features a double throw latches which provide added security against accidental opening. This case has an overall depth of 6 in., while the inside depth is 5 1/4 in.. It has an overall width and length of 11 5/8 in. and 13 3/8 in., respectively, as well as an inside width and length of 8 7/8 in. and 11 13/16 in., respectively. With its rugged construction, the Pelican 1400-001-110 Protective Case will ensure that your items are protected from wear and tear when not being used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.