Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 16.88"L x 13.23"W x 4.47"D

  • Mfr # 1470

  • Zoro # G4788795


product price: $184.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Rubber Over-Molded Handle, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware; Pick N Pluck(TM) with Convoluted Lid Foam
Handle Style - Protective Cases
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470
Zoro #
G4788795
UPC #
019428008857
Country of Origin
Mexico

Dimensions

Bottom Depth
2 3/8 in
Lid Depth
1 1/2 in
Overall Length
13 1/4 in
Overall Width
16 7/8 in
Inside Depth
3 7/8 in
Inside Width
10 3/4 in
Overall Depth
4 1/2 in
Inside Length
15 3/4 in
Height
16.7"
Width
13.1"
Depth
4.4"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) with Convoluted Lid Foam, Rubber Over-Molded Handle, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware; Pick N Pluck(TM) with Convoluted Lid Foam
Handle Style - Protective Cases
Folding
Load Capacity
24 lb
Foam Style
Convoluted, Pick and Pack
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding
Mfr. Series
1470
Latch
Double Safety Locking with Keys
Volume Capacity
0.38 cu ft
Water and Air Tight O-Ring
Polymer
Standards
MIL C-4150J
Item
Protective Case
Number of Wheels
0
Includes Foam
Yes
Weight
5 lb
Case Type
Carrying Case
Finish
Unfinished
Application
Gun
Weight Capacity
24 lb
Minimum Operating Temperature
-40 Degrees F
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Closure Type
Double Safety Locking with Keys
Foam Material
Polypropylene
Includes Foam Insert
Foam Insert Included
Number of Latches
2
Maximum Operating Temperature
210 Degrees F
Pressure Valve Type
Automatic
Series
1470
Mobility
Stationary
Foam Design
Convoluted, Pick and Pluck, Solid
Application/Usage
Gun
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

If you're looking for a way to store your items, the Pelican 1470-000-110-G Protective Case is the solution. It will ensure that your belongings stay safe and secure. The ABS carrying case has a total of four latches with double safety locking keys. It also features molded handles on either side of the case, making it easy to carry or move around. With dimensions of 16 3/4 in., 13 1/8 in., 4 3/8 in., 10 7/16 in., 15 5/8 in. and a depth of 3 3/4 in., this black protective case offers ample storage space for your items. Keep all your valuable belongings protected with the Pelican 1470-000-110-G Protective Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.