Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 18-3/4"L x 19"W x 12-1/4"D

  • Mfr # SINGLE LID CASE

  • Zoro # G7907076


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Includes
Comfort Grip Handles, Molded-In Metal Inserts for Catch and Hinge Attachment Points, Positive Anti-Shear Locks, Recessed Hardware, Removable Lid
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Min. Temp. Rating
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SINGLE LID CASE
Zoro #
G7907076
UPC #
825494042073
Country of Origin
United States

Dimensions

Bottom Depth
5 3/8 in
Overall Width
18 7/8 in
Lid Depth
5 1/8 in
Inside Depth
10 1/2 in
Inside Width
15 7/8 in
Overall Length
18 3/4 in
Overall Depth
12 1/4 in
Inside Length
15 3/4 in

Details

Includes
Comfort Grip Handles, Molded-In Metal Inserts for Catch and Hinge Attachment Points, Positive Anti-Shear Locks, Recessed Hardware, Removable Lid
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Min. Temp. Rating
-20 Degrees F
Case Type
Carrying Case
Foam Material
None
Handle Style - Protective Cases
Folding
Includes Foam
No
Number of Wheels
0
Max. Temp. Rating
140 Degrees F
Latch
Steel
Item
Protective Case
Volume Capacity
1.53 cu ft
Weight
14 lb
Finish
Unfinished
Handle Style
Folding
Resistant To
Impact, Splash
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
Closure Type
Latches
Stackable
Stacking Capable

Description

Protective Case, Bottom Depth 5 3/8 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 1/2 in, Inside Length 15 3/4 in, Inside Width 15 7/8 in, Lid Depth 5 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Wheels 0, Overall Depth 12 1/4 in, Overall Length 18 3/4 in, Overall Width 18 7/8 in, IP/NEMA Rating IP67, Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.