Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D

  • Mfr # IM2400-X0000

  • Zoro # G4786853


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Pad lockable Hasps, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2400-X0000
Zoro #
G4786853
UPC #
825494000257
Country of Origin
United States

Dimensions

Inside Width
13 in
Inside Length
18 in
Inside Depth
6 3/4 in
Overall Length
19 1/4 in
Overall Width
15 1/4 in
Overall Depth
7 1/4 in
Depth
7.3"
Height
15.2"
Width
19.2"
Lid Depth
2 in
Bottom Depth
4 3/4 in
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Pad lockable Hasps, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Max. Temp. Rating
140 Degrees F
Includes Foam
No
Weight
6 lb
Item
Protective Case
Volume Capacity
0.91 cu ft
Foam Material
None
Case Type
Carrying Case
Handle Style
Folding
Water and Air Tight O-Ring
EPDM
Min. Temp. Rating
-20 Degrees F
Number of Padlock Holes
2
Handle Style - Protective Cases
Folding
Number of Wheels
0
Number of Latches
2
Latch
Press and Pull
Finish
Unfinished
Application
Multipurpose
Series
iM2400
Mobility
Stationary
Minimum Operating Temperature
-20 Degrees F
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
140 Degrees F
IP/NEMA Rating
IP67
Closure Type
Padlock Hasp, Press and Pull Latches
Application/Usage
Multipurpose
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.