Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 19.2"L x 12.8"W x 6.9"D

  • Mfr # 1485AIRNF

  • Zoro # G6414689


product price: $194.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Overall Width
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485AIRNF
Zoro #
G6414689
UPC #
019428132309
Country of Origin
United States

Dimensions

Overall Width
12 3/4 in
Bottom Depth
4 3/8 in
Overall Depth
6 3/4 in
Inside Length
17 3/4 in
Inside Width
10 1/4 in
Lid Depth
1 3/4 in
Overall Length
19 1/8 in
Inside Depth
6 1/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Foam Material
None
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding
Standards
IP67
Water and Air Tight O-Ring
EPDM
Max. Temp. Rating
210 Degrees F
Volume Capacity
0.64 cu ft
Weight
4 lb
Mfr. Series
Pelican Classic
Item
Protective Case
Latch
Double Throw
Handle Style - Protective Cases
Folding
Number of Wheels
0
Case Type
Carrying Case
Includes Foam
No
Finish
Unfinished
Series
1485
Closure Type
Double Throw
IP/NEMA Rating
IP67
Maximum Operating Temperature
160 Degrees F
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Number of Latches
2
Minimum Operating Temperature
-60 Degrees F
Pressure Valve Type
Automatic
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 3/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 17 3/4 in, Inside Width 10 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.