Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 19.7"L x 12"W x 18"D

  • Mfr # 1440

  • Zoro # G6170175


product price: $274.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Inside Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440
Zoro #
G6170175
UPC #
019428077204
Country of Origin
United States

Dimensions

Inside Depth
16 in
Overall Depth
18 in
Inside Width
7 1/2 in
Overall Width
12 in
Lid Depth
2 in
Inside Length
17 1/8 in
Overall Length
19 3/4 in
Bottom Depth
14 in
Padlock Hole Diameter
5/16 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Item
Protective Case
Volume Capacity
1.19 cu ft
Weight
16 lb
Includes Foam
Yes
Standards
DEF STAN 81-41, STANAG 4280
Mfr. Series
Pelican Classic
Handle Style - Protective Cases
Folding, Telescoping
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Case Type
Rolling Case
Number of Wheels
2
Load Capacity
150 lb
Handle Style
Folding, Telescoping
Water and Air Tight O-Ring
Polymer
Foam Style
Convoluted, Pick and Pack
Min. Temp. Rating
-40 Degrees F
Finish
Unfinished
Mobility
Mobile
Closure Type
Double Throw
Pressure Valve Type
Automatic
Series
1440
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-40 Degrees F
Number of Latches
2
Maximum Operating Temperature
210 Degrees F
Weight Capacity
150 lb
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Foam Material
Polypropylene
Foam Design
Convoluted, Pick and Pluck, Solid
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 14 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 16 in, Inside Length 17 1/8 in, Inside Width 7 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.