Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 19.87"L x 13.93"W x 4.68"D

  • Mfr # 1490NF

  • Zoro # G4788804


product price: $198.54
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Double Safety Locking Latches with Keys, Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Handle Style - Protective Cases
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490NF
Zoro #
G4788804
UPC #
019428003319
Country of Origin
France

Dimensions

Inside Depth
4 1/8 in
Inside Width
11 3/8 in
Overall Width
14 in
Inside Length
17 3/4 in
Overall Length
19 7/8 in
Bottom Depth
2 5/8 in
Overall Depth
4 3/4 in
Lid Depth
1 1/2 in
Width
13.9"
Depth
4.7"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware
Color
Black
Material
Plastic
Features
Double Safety Locking Latches with Keys, Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Handle Style - Protective Cases
Folding
Includes Foam
No
Mfr. Series
1490
Foam Material
None
Item
Protective Case
Handle Style
Folding
Standards
DEF STAN 81-41, STANAG 4280
Case Type
Carrying Case
Water and Air Tight O-Ring
Polymer
Volume Capacity
0.48 cu ft
Max. Temp. Rating
210 Degrees F
Load Capacity
41 lb
Min. Temp. Rating
-40 Degrees F
Number of Wheels
0
Latch
Double Safety Locking with Keys
Weight
5 lb
Finish
Unfinished
Application
Notebook
Weight Capacity
41 lb
Number of Latches
2
IP/NEMA Rating
IP67
Series
1490
Closure Type
Double Safety Locking with Keys
Pressure Valve Type
Automatic
Mobility
Stationary
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Notebook
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

This Pelican 1490-001-110-G Protective Case is an ideal way to store your equipment. The ABS case has a high impact resistance and can withstand harsh conditions. It features double safety locking with keys, ensuring that the contents of the case are safe and secure. The ABS case is both watertight and dustproof, keeping out moisture and dirt while protecting your items from the elements. With a black exterior, this carrying case will look good wherever you go. This Pelican 1490-001-110-G Protective Case ensures that your belongings stay safe while you travel or explore new areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.