Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Black Protective Case, 19.87"L x 13.9"W x 4.68"D 1490CC#1

Black Protective Case, 19.87"L x 13.9"W x 4.68"D (Discontinued)

  • Mfr # 1490CC#1
  • Zoro # G6174445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490CC#1
Zoro #
G6174445
UPC #
019428009977
Country of Origin
United States

Dimensions

Overall Length
19.87"
Inside Length
17 3/4 in
Inside Width
11 3/8 in
Overall Width
13.93"
Exterior Depth
4.6875 in
Exterior Width
13.93 in
Inside Depth
4.125 in
Overall Depth
4.68"
Exterior Length
19.87 in
Inside Height
4.12 in
Exterior Height
4.68 in

Details

Includes
Molded Computer Tray Insert
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve, Open Cell Core with Solid Wall Design
Water and Air Tight O-Ring
Polymer
Construction
Copolymer Polypropylene
Includes Foam
Yes
Case Type
Carrying Case
Handle Style
Over-Molded Handle
Mfr. Series
Pelican Classic
Water Tight Up To
1m for 30 min
Item
Protective Case
Standards
Def Stan 81-41/STANAG 4280
Product Type
Protective Case
Carrying Type
Handle
Handle Material
Rubber
For Cylinder Volume
0.48 cu ft
Housing Material
ABS
Closure Type
Latch
Lock Type
Lockable
Mount Type
Portable with Handle
For Use With
Laptop
Volume Capacity
0.48 cu ft
Includes Foam Insert
Foam Insert Not Included

Description

Protective Case, Closure Type Latch, Color Black, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Not Included, Inside Depth 4.125 in, Inside Length 17 3/4 in, Inside Width 11 3/8 in, Material Plastic, Rubber, Standards Def Stan 81-41/STANAG 4280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.