Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 19.8"L x 13.9"W x 4.68"D

  • Mfr # 1490

  • Zoro # G6173246


product price: $211.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve, Open Cell Core with Solid Wall Design
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490
Zoro #
G6173246
UPC #
019428101282
Country of Origin
United States

Dimensions

Overall Depth
4.68"
Inside Depth
4.125 in
Overall Width
13.93"
Inside Length
17 3/4 in
Overall Length
19.87"
Exterior Width
13.93 in
Inside Width
11 3/8 in
Exterior Length
19.87 in
Exterior Depth
4.6875 in
Exterior Height
4.68 in
Inside Height
4.12 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve, Open Cell Core with Solid Wall Design
Item
Protective Case
Includes Foam
Yes
Case Type
Carrying Case
Water and Air Tight O-Ring
Polymer
Handle Style
Over-Molded Handle
Mfr. Series
Pelican Classic
Construction
Copolymer Polypropylene
Water Tight Up To
1m for 30 min
Standards
Def Stan 81-41/STANAG 4280
Product Type
Protective Case
Mount Type
Portable with Handle
Closure Type
Latch
For Cylinder Volume
0.48 cu ft
Handle Material
Rubber
For Use With
Laptop
Carrying Type
Handle
Housing Material
ABS
Lock Type
Lockable
Volume Capacity
0.48 cu ft
Foam Design
Convoluted, Pick and Pluck, Solid
Includes Foam Insert
Foam Insert Included
Series
1490
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Closure Type Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 4.125 in, Inside Length 17 3/4 in, Inside Width 11 3/8 in, Material Plastic, Rubber, Standards Def Stan 81-41/STANAG 4280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.