Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D

  • Mfr # 0340NF

  • Zoro # G7676864


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Person Fold Down Handle, Stainless Steel Caster Wheels, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Easy Open Double Throw Latches, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0340NF
Zoro #
G7676864
UPC #
019428048679
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in
Overall Depth
19 1/4 in
Overall Width
20 1/2 in
Bottom Depth
13 1/2 in
Inside Depth
18 in
Inside Length
18 in
Inside Width
18 in
Lid Depth
4 1/2 in
Depth
19.3"
Width
20.5"

Details

Includes
(2) Person Fold Down Handle, Stainless Steel Caster Wheels, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Easy Open Double Throw Latches, Open Cell Core with Solid Wall Design - Strong, Light Weight
Item
Protective Case
Includes Foam
No
Water and Air Tight O-Ring
Polymer
Handle Style - Protective Cases
Folding
Handle Style
Folding
Number of Wheels
4
Foam Material
None
Mfr. Series
340
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Weight
24 lb
Load Capacity
30 lb
Standards
DEF STAN 81-41, STANAG 4280
Case Type
Rolling Case
Volume Capacity
3.38 cu ft
Finish
Unfinished
Application
Military
Maximum Operating Temperature
210 Degrees F
Weight Capacity
30 lb
Resistant To
Crush, Dust, Water
Series
0340
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
Pressure Valve Type
Automatic
Number of Latches
6
Mobility
Mobile
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 13 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 18 in, Inside Length 18 in, Inside Width 18 in, Lid Depth 4 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4, Overall Depth 19 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.