Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D

  • Mfr # 340

  • Zoro # G6086516


product price: $479.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Load Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340
Zoro #
G6086516
UPC #
019428101725
Country of Origin
United States

Dimensions

Overall Depth
19 1/4 in
Inside Length
18 in
Overall Width
20 1/2 in
Inside Depth
18 in
Inside Width
18 in
Overall Length
20 1/2 in
Lid Depth
4 1/2 in
Bottom Depth
13 1/2 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Load Capacity
30 lb
Max. Temp. Rating
210 Degrees F
Case Type
Carrying Case
Weight
29 lb
Min. Temp. Rating
-40 Degrees F
Includes Foam
Yes
Mfr. Series
Pelican Classic
Number of Wheels
4
Handle Style - Protective Cases
Folding
Foam Style
Pick and Pack
Volume Capacity
3.38 cu ft
Water and Air Tight O-Ring
Polymer
Item
Protective Case
Standards
DEF STAN 81-41, STANAG 4280
Latch
Double Throw
Handle Style
Folding
Finish
Unfinished
Series
0340
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Maximum Operating Temperature
210 Degrees F
Mobility
Mobile
Includes Foam Insert
Foam Insert Included
Pressure Valve Type
Automatic
Weight Capacity
30 lb
Foam Material
Polyurethane
Minimum Operating Temperature
-40 Degrees F
Number of Latches
6
Foam Design
Convoluted, Pick and Pluck, Solid
Closure Type
Double Throw
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 13 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 18 in, Inside Length 18 in, Inside Width 18 in, Lid Depth 4 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.