Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 20.66"L x 17.2"W x 8.40"D

  • Mfr # 1550TP

  • Zoro # G6414445


product price: $354.95
/ea
Free Shipping & Returns

Key Features

Includes
Trek Pak Divider
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; Lifetime Guarantee of Excellence; 2 level Pick N Pluck(TM) with Convoluted Lid Foam
Weight
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550TP
Zoro #
G6414445
UPC #
019428137441
Country of Origin
United States

Dimensions

Overall Length
20 5/8 in
Overall Width
17 1/4 in
Inside Depth
7 3/4 in
Inside Width
14 1/4 in
Inside Length
18 5/8 in
Overall Depth
8 3/8 in
Lid Depth
1 3/4 in
Bottom Depth
5 7/8 in
Depth
8.4"
Width
17.2"
Padlock Hole Diameter
5/16 in

Details

Includes
Trek Pak Divider
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; Lifetime Guarantee of Excellence; 2 level Pick N Pluck(TM) with Convoluted Lid Foam
Weight
11 lb
Handle Style
Folding
Case Type
Carrying Case
Handle Style - Protective Cases
Folding
Latch
Double Throw
Mfr. Series
Pelican Classic
Item
Protective Case
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Water and Air Tight O-Ring
Polymer
Volume Capacity
1.18 cu ft
Includes Foam
Yes
Standards
IP67
Number of Wheels
0
Finish
Unfinished
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Foam Design
Dividers
IP/NEMA Rating
IP67
Mobility
Stationary
Pressure Valve Type
Automatic
Series
1550
Number of Latches
2
Closure Type
Double Throw
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.