Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 20.85"L x 12.7"W x 12-3/4"D

  • Mfr # 1460

  • Zoro # G7677397


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) Foam, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Comfortable Rubber Over-Molded Handles, Dustproof Case with O-Ring Seal, Padlock Protectors, Pick N Pluck(TM) Foam, Watertight
Min. Temp. Rating
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460
Zoro #
G7677397
UPC #
019428096892
Country of Origin
United States

Dimensions

Bottom Depth
6 in
Inside Width
9 7/8 in
Lid Depth
4 7/8 in
Overall Width
12 3/4 in
Inside Depth
10 7/8 in
Inside Length
18 1/2 in
Overall Depth
12 3/4 in
Overall Length
20 7/8 in
Width
12.7"
Depth
12.8"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Pick N Pluck(TM) Foam, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Comfortable Rubber Over-Molded Handles, Dustproof Case with O-Ring Seal, Padlock Protectors, Pick N Pluck(TM) Foam, Watertight
Min. Temp. Rating
-40 Degrees F
Load Capacity
20 lb
Handle Style - Protective Cases
Folding
Max. Temp. Rating
210 Degrees F
Foam Style
Pick and Pack
Latch
Double Throw
Number of Wheels
0
Item
Protective Case
Weight
12 lb
Water and Air Tight O-Ring
Polymer
Includes Foam
Yes
Mfr. Series
1460
Volume Capacity
1.16 cu ft
Handle Style
Folding
Standards
IP67 (1m Submersion for 30 min)
Case Type
Carrying Case
Finish
Unfinished
Application
Equipment
IP/NEMA Rating
IP67
Mobility
Stationary
Series
1460
Pressure Valve Type
Automatic
Minimum Operating Temperature
-40 Degrees F
Weight Capacity
20 lb
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
Closure Type
Double Throw
Foam Design
Convoluted, Pick and Pluck, Solid
Foam Material
Polypropylene
Number of Latches
2
Includes Foam Insert
Foam Insert Included
Application/Usage
Equipment
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

With its dustproof, waterproof design and comfortable rubber over-molded handles, the Pelican 1460-000-110 Protective Case is the perfect storage solution for your tools. Made of polypropylene, this hard case has a 20 7/8 in. length and 12 3/4 in. width. The interior is 9 59/64 in. wide by 10 59/64 in. deep by 18 35/64 in. long, making it spacious enough to hold many different types of tools. The pick n pluck foam inside provides you with an easy way to customize the case according to your needs while protecting your items from shock damage during transport or storage. If you are looking for a hard case that can provide maximum protection for your tools, look no further than the Pelican 1460 Hard Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.