Zoro Homepage

Black Protective Case, 21.2" L x 16" W x 10.6" D

  • Mfr # IM2620-X0000

  • Zoro # G3047217


product price: $241.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Material
Plastic
Overall Depth
10 5/8 in
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Overall Length
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2620-X0000
Zoro #
G3047217
UPC #
825494005528
Country of Origin
United States

Dimensions

Overall Depth
10 5/8 in
Overall Length
21 1/4 in
Overall Width
16 in
Inside Width
14 in
Inside Length
20 in
Inside Depth
10 in
Lid Depth
2 in
Bottom Depth
8 in
Depth
10.6"
Width
16"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Finish
Unfinished
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
EPDM
Handle Style
Folding
Latch
(2) Press and Pull
Case Type
Rolling Case
Foam Material
None
Wheel Type
Rigid
Max. Temp. Rating
140 Degrees F
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Volume Capacity
1.62 cu ft
Weight
12 lb
Handle Style - Protective Cases
Folding
Number of Padlock Holes
2
Number of Latches
2
Min. Temp. Rating
-20 Degrees F
Item
Protective Case
Application
Equipment
Caster Type
Rigid
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Closure Type
Press and Pull Latches
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Mobility
Mobile
Series
iM2620
Application/Usage
Equipment
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.