Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21.2"L x 16"W x 8.3"D

  • Mfr # IM2600-X0000

  • Zoro # G7684774


product price: $191.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Max. Temp. Rating
140 Degrees F
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2600-X0000
Zoro #
G7684774
UPC #
825494000417
Country of Origin
France

Dimensions

Inside Length
20 in
Inside Depth
7 3/4 in
Overall Length
21 1/4 in
Overall Depth
8 1/4 in
Inside Width
14 in
Bottom Depth
5 3/4 in
Overall Width
16 in
Lid Depth
2 in
Width
16"
Depth
8.3"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
Max. Temp. Rating
140 Degrees F
Includes Foam
No
Volume Capacity
1.25 cu ft
Number of Wheels
0
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Water and Air Tight O-Ring
EPDM
Number of Latches
2
Handle Style
Folding
Weight
8 lb
Handle Style - Protective Cases
Folding
Foam Material
None
Latch
Press and Pull
Number of Padlock Holes
2
Case Type
Carrying Case
Item
Protective Case
Min. Temp. Rating
-20 Degrees F
Finish
Unfinished
Application
Military
Series
iM2600
Maximum Operating Temperature
140 Degrees F
Resistant To
Crush, Dust, Water
Closure Type
Padlock Hasp, Press and Pull Latches
Mobility
Stationary
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 3/4 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.