Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21.62"L x 17-1/4"W x 4.87"D

  • Mfr # 1495NF

  • Zoro # G7677485


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Includes
3 Dial Combination Lock, Automatic Pressure Equalization Valve, Fold Down Over-Molded Handle, O-Ring Seal, Padded Shoulder Strap, Stainless Padlock Protectors
Color
Black
Material
Plastic
Features
Airtight, Automatic Pressure Equalization Valve, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Water and Air Tight O-Ring
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495NF
Zoro #
G7677485
UPC #
019428065164
Country of Origin
France

Dimensions

Overall Depth
4 7/8 in
Inside Length
18 7/8 in
Overall Width
17 1/4 in
Lid Depth
1 1/8 in
Inside Width
13 1/8 in
Inside Depth
3 7/8 in
Overall Length
21 5/8 in
Bottom Depth
2 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
3 Dial Combination Lock, Automatic Pressure Equalization Valve, Fold Down Over-Molded Handle, O-Ring Seal, Padded Shoulder Strap, Stainless Padlock Protectors
Color
Black
Material
Plastic
Features
Airtight, Automatic Pressure Equalization Valve, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Volume Capacity
0.55 cu ft
Mfr. Series
1495
Load Capacity
46 lb
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Foam Material
None
Latch
Double Throw
Handle Style - Protective Cases
Folding
Weight
7 lb
Number of Wheels
0
Standards
DEF STAN 81-41, STANAG 4280
Includes Foam
No
Item
Protective Case
Case Type
Carrying Case
Finish
Unfinished
Application
Notebook
Maximum Operating Temperature
210 Degrees F
Series
1495
Includes Foam Insert
Foam Insert Not Included
Number of Latches
2
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Weight Capacity
46 lb
Mobility
Stationary
Application/Usage
Notebook
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 3 7/8 in, Inside Length 18 7/8 in, Inside Width 13 1/8 in, Lid Depth 1 1/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.