Zoro Homepage

Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D

  • Mfr # 1495

  • Zoro # G3043839


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
3 Dial Combination Lock, Automatic Pressure Equalization Valve, Fold Down Over-Molded Handle, O-Ring Seal, Padded Shoulder Strap, Pick N Pluck(TM) with Convoluted Lid Foam, Stainless Padlock Protectors
Material
Plastic
Features
Airtight, Automatic Pressure Equalization Valve, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
Overall Depth
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495
Zoro #
G3043839
UPC #
019428058487
Country of Origin
United States

Dimensions

Overall Depth
4 7/8 in
Overall Length
21 5/8 in
Overall Width
17 1/4 in
Inside Length
18 7/8 in
Lid Depth
1 1/8 in
Inside Depth
3 7/8 in
Bottom Depth
2 3/4 in
Inside Width
13 1/8 in
Depth
4.9"
Height
21.6"
Width
17.3"
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 7/8 in, Inside Length 18 7/8 in, Inside Width 13 1/8 in, Lid Depth 1 1/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.