Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21.7"L x 14.1"W x 8.9"D

  • Mfr # IM2500-X0000

  • Zoro # G3047241


product price: $224.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Weight
11 lb
Inside Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2500-X0000
Zoro #
G3047241
UPC #
825494000332
Country of Origin
United States

Dimensions

Inside Length
20 1/2 in
Bottom Depth
5 1/4 in
Overall Width
14 1/8 in
Inside Width
11 1/2 in
Overall Depth
8 7/8 in
Inside Depth
7 1/4 in
Overall Length
21 3/4 in
Lid Depth
2 in
Width
14.1"
Depth
8.9"
Padlock Hole Diameter
1/4 in

Details

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
Weight
11 lb
Foam Material
None
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Handle Style
Folding
Water and Air Tight O-Ring
EPDM
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Number of Latches
2
Number of Padlock Holes
2
Item
Protective Case
Wheel Type
Rigid
Includes Foam
No
Volume Capacity
0.98 cu ft
Number of Wheels
2
Latch
(2) Press and Pull
Min. Temp. Rating
-20 Degrees F
Max. Temp. Rating
140 Degrees F
Finish
Unfinished
Application
Military
Caster Type
Rigid
Minimum Operating Temperature
-20 Degrees F
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
140 Degrees F
Closure Type
Padlock Hasp, Press and Pull Latches
Series
iM2500
Mobility
Mobile
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 1/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 1/4 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.