Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21.96"L x 13.97"W x 7.5"D

  • Mfr # 015250-0041-110

  • Zoro # G6414637


product price: $314.95
/ea
Free Shipping & Returns

Key Features

Includes
Padded Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015250-0041-110
Zoro #
G6414637
UPC #
019428136161
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
7 1/2 in
Overall Length
22 in
Inside Depth
6 3/4 in
Inside Length
20 1/2 in
Lid Depth
2 in
Inside Width
11 1/4 in
Bottom Depth
4 3/4 in
Padlock Hole Diameter
5/16 in

Details

Includes
Padded Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
Item
Protective Case
Case Type
Rolling Case
Includes Foam
Yes
Volume Capacity
0.91 cu ft
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Handle Style
Folding
Standards
IP67
Water and Air Tight O-Ring
EPDM
Min. Temp. Rating
-40 Degrees F
Weight
7 lb
Number of Wheels
0
Finish
Unfinished
Minimum Operating Temperature
-60 Degrees F
Foam Design
Solid, Pick and Pluck
Closure Type
Double Throw
IP/NEMA Rating
IP67
Maximum Operating Temperature
160 Degrees F
Series
1525
Mobility
Stationary
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Double Throw, Color Black, Foam Design Solid, Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 3/4 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 0, Overall Depth 7 1/2 in, Overall Length 22 in, Overall Width 14 in, IP/NEMA Rating IP67, Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.