Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 21.9"L x 13.97"W x 7.49"D

  • Mfr # 1525AIRNF

  • Zoro # G6414646


product price: $204.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Min. Temp. Rating
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525AIRNF
Zoro #
G6414646
UPC #
00019428136345
Country of Origin
United States

Dimensions

Inside Width
11 1/4 in
Overall Depth
7 1/2 in
Lid Depth
2 in
Overall Width
14 in
Inside Depth
6 3/4 in
Overall Length
22 in
Bottom Depth
4 3/4 in
Inside Length
20 1/2 in
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Water and Air Tight O-Ring
EPDM
Latch
Double Throw
Standards
IP67
Mfr. Series
Pelican Air Case
Handle Style - Protective Cases
Folding
Foam Material
None
Volume Capacity
0.91 cu ft
Includes Foam
No
Number of Wheels
0
Item
Protective Case
Case Type
Carrying Case
Weight
5 lb
Handle Style
Folding
Finish
Unfinished
Number of Latches
2
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
160 Degrees F
Mobility
Stationary
Series
1525
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Closure Type
Double Throw
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 3/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 3/4 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.