Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D

  • Mfr # 0350NF

  • Zoro # G7676916


product price: $442.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
Color
Black
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight
Overall Length
22 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350NF
Zoro #
G7676916
UPC #
019428037093
Country of Origin
United States

Dimensions

Overall Length
22 1/2 in
Inside Width
20 in
Inside Depth
20 in
Bottom Depth
15 in
Overall Width
22 1/2 in
Inside Length
20 in
Overall Depth
21 1/4 in
Lid Depth
5 in

Details

Includes
(2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
Color
Black
Material
Plastic
Features
Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight
Item
Protective Case
Min. Temp. Rating
-40 Degrees F
Mfr. Series
350
Volume Capacity
4.63 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Weight
25 lb
Case Type
Carrying Case
Includes Foam
No
Handle Style - Protective Cases
Folding
Latch
Double Throw
Handle Style
Folding
Number of Wheels
0
Max. Temp. Rating
210 Degrees F
Foam Material
None
Load Capacity
40 lb
Water and Air Tight O-Ring
Polymer
Finish
Unfinished
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
40 lb
Closure Type
Double Throw
Resistant To
Crush, Dust, Water
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Number of Latches
6
Series
0350
Maximum Operating Temperature
210 Degrees F
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 15 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 20 in, Inside Length 20 in, Inside Width 20 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 0, Overall Depth 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.