Black Protective Case, 22-3/4"L x 16"W x 14"D
Mfr # SINGLE LID CASE
Zoro # G8138103
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Includes
Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points
Color
Black
Material
Plastic
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Case Type
Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SINGLE LID CASE
Zoro #
G8138103
UPC #
825494042080
Country of Origin
United States
Dimensions
Lid Depth
3 in
Overall Length
22 7/8 in
Overall Depth
14 in
Inside Length
19 7/8 in
Inside Width
13 in
Bottom Depth
9 1/4 in
Inside Depth
12 1/4 in
Overall Width
16 in
Description
Protective Case, Bottom Depth 9 1/4 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 1/4 in, Inside Length 19 7/8 in, Inside Width 13 in, Lid Depth 3 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Wheels 0, Overall Depth 14 in, Overall Length 22 7/8 in, Overall Width 16 in, IP/NEMA Rating IP67, Weight 16 lb, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.