Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 22.07"L x 17.9"W x 10.4"D

  • Mfr # 1560

  • Zoro # G6203626


product price: $289.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560
Zoro #
G6203626
UPC #
019428077211
Country of Origin
United States

Dimensions

Inside Width
15 in
Overall Width
17 7/8 in
Inside Length
19 7/8 in
Lid Depth
2 in
Bottom Depth
7 in
Overall Depth
10 3/8 in
Inside Depth
9 in
Overall Length
22 1/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
Includes Foam
Yes
Latch
Double Throw
Foam Style
Pick and Pack
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Weight
20 lb
Handle Style
Folding, Telescoping
Load Capacity
104 lb
Mfr. Series
Pelican Classic
Handle Style - Protective Cases
Folding, Telescoping
Case Type
Rolling Case
Water and Air Tight O-Ring
Polymer
Number of Wheels
2
Volume Capacity
1.55 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Max. Temp. Rating
210 Degrees F
Finish
Unfinished
Maximum Operating Temperature
210 Degrees F
Pressure Valve Type
Automatic
Foam Design
Convoluted, Pick and Pluck, Solid
Mobility
Mobile
Weight Capacity
104 lb
IP/NEMA Rating
IP67
Number of Latches
2
Includes Foam Insert
Foam Insert Included
Series
1560
Foam Material
Polyurethane
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
Caster Type
(2) Rigid
Resistant To
Crush, Dust, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.