Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 22"L x 14"W x 9"D

  • Mfr # 1510TP

  • Zoro # G6414451


product price: $349.95
/ea
Free Shipping & Returns

Key Features

Includes
(4) Wheels, Retractable Handle, TrekPak Divider
Color
Black
Material
Plastic
Features
Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Lifetime Guarantee of Excellence
Bottom Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510TP
Zoro #
G6414451
UPC #
019428137434
Country of Origin
United States

Dimensions

Bottom Depth
5 3/4 in
Inside Width
11 in
Lid Depth
1 3/4 in
Overall Width
13 7/8 in
Overall Length
22 in
Overall Depth
9 in
Inside Depth
7 5/8 in
Inside Length
19 3/4 in
Width
13.8"
Depth
9"
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Wheels, Retractable Handle, TrekPak Divider
Color
Black
Material
Plastic
Features
Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Lifetime Guarantee of Excellence
Mfr. Series
Pelican Classic
Handle Style
Folding
Volume Capacity
0.96 cu ft
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Case Type
Rolling Case
Number of Wheels
2
Includes Foam
Yes
Latch
Double Throw
Water and Air Tight O-Ring
Polymer
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Standards
DEF STAN 81-41, STANAG 4280
Weight
13 lb
Finish
Unfinished
Closure Type
Double Throw
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Included
Foam Design
Dividers
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Series
1510
Pressure Valve Type
Automatic
Number of Latches
2
Mobility
Mobile
Foam Material
Polypropylene
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

If you need to transport a number of tools and equipment, this Pelican 22"L x 13.81"W x 9"D Protective Case is the solution. It has a high-density polypropylene construction that will keep your belongings safe and secure. The case features a durable polypropylene construction, making it resistant to wear and tear. It also has an internal padded divider for additional storage space. The rolling case can be used on its own or in conjunction with other Pelican cases using the interlocking system. This black hard case is available in different sizes, allowing you to pick one that best suits your needs. The Pelican 22"L x 13.81"W x 9"D Protective Case is just what you need when transporting equipment from one place to another

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.