Zoro Homepage

Black Protective Case, 24.39"L x 19.3"W x 8.79"D

  • Mfr # 016000-0050-110

  • Zoro # G6414427


product price: $392.95
/ea
Free Shipping & Returns

Key Features

Includes
Trek Pak Divider
Color
Black
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016000-0050-110
Zoro #
G6414427
UPC #
019428137465
Country of Origin
United States

Dimensions

Inside Length
21 1/2 in
Overall Width
19 3/8 in
Bottom Depth
6 1/8 in
Inside Width
16 1/2 in
Overall Depth
8 3/4 in
Lid Depth
1 3/4 in
Inside Depth
8 in
Overall Length
24 3/8 in
Width
19.4"
Depth
8.8"
Padlock Hole Diameter
5/16 in

Details

Includes
Trek Pak Divider
Color
Black
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Includes Foam
Yes
Item
Protective Case
Handle Style
Folding
Case Type
Carrying Case
Mfr. Series
Pelican Classic
Handle Style - Protective Cases
Folding
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Latch
Double Throw
Weight
14 lb
Number of Wheels
0
Volume Capacity
1.65 cu ft
Water and Air Tight O-Ring
Polymer
Finish
Unfinished
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Mobility
Stationary
Foam Material
Polyurethane
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Closure Type
Padlock
Foam Design
Solid
Includes Foam Insert
Foam Insert Included
Series
1600

Description

If you're looking for a safe place to store your equipment, the Pelican 016000-0050-110 Protective Case is just what you need. It is both crush resistant and dustproof, ensuring that your tools are well protected from damage. The hard case storage has an overall depth of 9 1/4 in., overall length of 24 3/8 in., overall width of 19 1/2 in., inside length of 21 33/64 in., inside width of 16 35/64 in. and inside depth of 7 63/64 in.. It comes with a black polypropylene case type, making it easy to carry around. This carrying case also features a total of six latches, three padlock protectors and two handles. The Pelican 016000-0050-110 Protective Case is the ultimate tool storage solution for transporting equipment safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.