Shop PELICAN

Black Protective Case, 24.6"L x 19.7"W x 8.6"D

  • Mfr # IM2700-X0000
  • Zoro # G3047208

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Material
Plastic
Features
Double Layer, Hardick Case, Soft Grip Handle
Inside Depth
8 in
Handle Style - Protective Cases
Folding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM2700-X0000
Zoro #
G3047208
UPC #
825494000493
Country of Origin
United States
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Color
Black
Material
Plastic
Features
Double Layer, Hardick Case, Soft Grip Handle
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
EPDM
Volume Capacity
1.73 cu ft
Number of Latches
4
Item
Protective Case
Handle Style
Folding
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Includes Foam
No
Number of Padlock Holes
2
Foam Material
None
Weight
11 lb
Number of Wheels
0
Min. Temp. Rating
-20 Degrees F
Latch
(4) Press and Pull
Max. Temp. Rating
140 Degrees F
Case Type
Carrying Case
Finish
Unfinished
Application
Military
Closure Type
Padlock Hasp, Press and Pull Latches
Series
iM2700
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Military
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock Hasp, Press and Pull Latches
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Inside Depth
8 in
Overall Width
19 3/4 in
Overall Depth
8 5/8 in
Bottom Depth
6 in
Inside Length
22 in
Overall Length
24 5/8 in
Inside Width
17 in
Lid Depth
2 in
Depth
8.6"
Width
19.7 in
Padlock Hole Diameter
1/4 in
Wire Rope Length
24 5/8 in
Length
24 5/8 in

Description

Protective Case, Bottom Depth 6 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.