Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 24.76"L x 15.46"W x 8.24"D

  • Mfr # 1535AIR

  • Zoro # G6414619


product price: $314.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535AIR
Zoro #
G6414619
UPC #
00019428154363
Country of Origin
United States

Dimensions

Overall Width
14 in
Bottom Depth
5 1/4 in
Inside Depth
7 1/4 in
Inside Length
20 3/8 in
Inside Width
11 1/4 in
Overall Depth
9 in
Overall Length
22 in
Lid Depth
2 in
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Wheels, Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Includes Foam
Yes
Number of Wheels
2
Latch
Double Throw
Item
Protective Case
Water and Air Tight O-Ring
EPDM
Weight
9 lb
Max. Temp. Rating
210 Degrees F
Wheel Type
Rigid
Standards
IP67
Min. Temp. Rating
-40 Degrees F
Case Type
Rolling Case
Volume Capacity
0.95 cu ft
Mfr. Series
Pelican Air Case
Handle Style
Folding
Handle Style - Protective Cases
Folding
Finish
Unfinished
Maximum Operating Temperature
160 Degrees F
Mobility
Mobile
Series
1535
Closure Type
Double Throw
Pressure Valve Type
Automatic
Number of Latches
2
Caster Type
Rigid
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
-60 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

This Pelican 24.76"L x 15.46"W x 8.24"D Protective Air Case is the perfect way to store your equipment and keep it safe from damage or wear and tear. Made of a proprietary polypropylene blend, this black rolling case has a durable design that can withstand all kinds of wear and tear. The interior is made of shock absorbing closed cell foam that keeps your equipment protected from impact. It also features a business card holder so you can personalize your case for work or travel purposes. With an overall depth of 9 3/8 in., this air case has an inside depth of 7 7/32 in., inside length of 20 25/64 in., and inside width of 11 13/64 in.. The Pelican Protective Air Case is the ideal storage solution for keeping your tools safe on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.