Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 24.76"L x 15.46"W x 8.24"D

  • Mfr # 1535AIRTP

  • Zoro # G6414585


product price: $449.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels, TrekPak Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535AIRTP
Zoro #
G6414585
UPC #
019428138707
Country of Origin
United States

Dimensions

Overall Depth
9 in
Inside Length
20 3/8 in
Inside Depth
7 1/4 in
Overall Length
22 in
Bottom Depth
5 1/4 in
Lid Depth
2 in
Inside Width
11 1/4 in
Overall Width
14 in
Depth
9"
Width
14"
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Wheels, TrekPak Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
Includes Foam
Yes
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding
Volume Capacity
0.95 cu ft
Number of Wheels
2
Latch
Double Throw
Wheel Type
Rigid
Weight
11 lb
Standards
IP67
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
EPDM
Case Type
Rolling Case
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Finish
Unfinished
Closure Type
Double Throw
Maximum Operating Temperature
160 Degrees F
Mobility
Mobile
Series
1535
Number of Latches
2
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
-60 Degrees F
Foam Design
Dividers
IP/NEMA Rating
IP67
Caster Type
Rigid
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

If you need to transport delicate equipment, the Pelican 015350-0052-110-G Black Protective Case is the ideal solution. The lightweight case is made of a durable, proprietary polypropylene blend that can withstand extreme temperatures and pressures. With a black finish, this rolling case has an overall depth of 9 3/8 in., length of 22 3/4 in., width of 14 1/2 in., inside length of 20 25/64 in., inside depth of 7 7/32 in. and inside width of 11 13/64 in.. It also has latches with padlock holes for added security. The case comes with a business card holder and wheels for easy transportation. The Pelican Protective Air Case is the reliable way to protect your delicate equipment while on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.