Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 24.76"L x 15.4"W x 8.24"D

  • Mfr # 1555AIR

  • Zoro # G6414576


product price: $289.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Standards
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555AIR
Zoro #
G6414576
UPC #
019428131906
Country of Origin
France

Dimensions

Inside Width
12 3/4 in
Inside Depth
7 1/2 in
Lid Depth
2 in
Overall Depth
8 1/4 in
Overall Width
15 1/2 in
Overall Length
24 3/4 in
Bottom Depth
5 1/2 in
Inside Length
23 in
Depth
8.2"
Width
15.5"
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Standards
IP67
Handle Style - Protective Cases
Folding
Includes Foam
Yes
Volume Capacity
1.27 cu ft
Water and Air Tight O-Ring
EPDM
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Case Type
Carrying Case
Handle Style
Folding
Mfr. Series
Pelican Air Case
Number of Wheels
0
Weight
9 lb
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Finish
Unfinished
Minimum Operating Temperature
-60 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
160 Degrees F
Pressure Valve Type
Automatic
Closure Type
Double Throw
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Number of Latches
2
Series
1555
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 1/2 in, Inside Length 23 in, Inside Width 12 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.