Black Protective Case, 24.7"L x 15.46"W x 8.24"D
Mfr # 1555AIRWD
Zoro # G6414558
product price: $375.95
/ea
Free Shipping & Returns
Key Features
Includes
Padded Divider
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Latch
Double Throw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1555AIRWD
Zoro #
G6414558
UPC #
019428131982
Country of Origin
United States
Dimensions
Inside Width
12 3/4 in
Overall Depth
8 1/4 in
Overall Width
15 1/2 in
Inside Length
23 in
Overall Length
24 3/4 in
Lid Depth
2 in
Bottom Depth
5 1/2 in
Inside Depth
7 1/2 in
Padlock Hole Diameter
5/16 in
Description
Protective Case, Bottom Depth 5 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Dividers, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 1/2 in, Inside Length 23 in, Inside Width 12 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.