Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 24.7"L x 15.46"W x 8.2"D

  • Mfr # 1535AIRNF

  • Zoro # G6414600


product price: $269.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Wheels
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535AIRNF
Zoro #
G6414600
UPC #
00019428154417
Country of Origin
United States

Dimensions

Lid Depth
2 in
Overall Length
22 in
Inside Depth
7 1/4 in
Inside Length
20 3/8 in
Overall Depth
9 in
Inside Width
11 1/4 in
Bottom Depth
5 1/4 in
Overall Width
14 in
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Wheels
Color
Black
Material
Plastic
Features
Business Card Holder, Durable, Lightweight
Mfr. Series
Pelican Air Case
Case Type
Rolling Case
Wheel Type
Rigid
Latch
Double Throw
Foam Material
None
Volume Capacity
0.95 cu ft
Water and Air Tight O-Ring
EPDM
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Includes Foam
No
Standards
IP67
Weight
8 lb
Number of Wheels
2
Item
Protective Case
Handle Style - Protective Cases
Folding
Handle Style
Folding
Finish
Unfinished
Number of Latches
2
Pressure Valve Type
Automatic
Series
1535
Mobility
Mobile
Minimum Operating Temperature
-60 Degrees F
IP/NEMA Rating
IP67
Caster Type
Rigid
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
160 Degrees F
Closure Type
Double Throw
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 5 1/4 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 1/4 in, Inside Length 20 3/8 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.