Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 24.83"L x 19.69"W x 11.88"D

  • Mfr # 1610

  • Zoro # G6121525


product price: $347.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Handle Style
Folding, Telescoping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610
Zoro #
G6121525
UPC #
019428054618
Country of Origin
United States

Dimensions

Bottom Depth
8 5/8 in
Inside Length
21 3/4 in
Overall Width
19 3/4 in
Overall Depth
11 7/8 in
Inside Depth
10 5/8 in
Inside Width
16 3/4 in
Lid Depth
2 in
Overall Length
24 7/8 in
Padlock Hole Diameter
5/16 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Handle Style
Folding, Telescoping
Standards
DEF STAN 81-41, STANAG 4280
Max. Temp. Rating
210 Degrees F
Number of Wheels
2
Weight
22 lb
Item
Protective Case
Includes Foam
Yes
Foam Style
Pick and Pack
Latch
Double Throw
Handle Style - Protective Cases
Folding, Telescoping
Load Capacity
99 lb
Water and Air Tight O-Ring
Polymer
Case Type
Rolling Case
Wheel Type
Rigid
Mfr. Series
Pelican Classic
Volume Capacity
2.23 cu ft
Min. Temp. Rating
-40 Degrees F
Finish
Unfinished
Series
1610
Minimum Operating Temperature
-40 Degrees F
Closure Type
Double Throw
Includes Foam Insert
Foam Insert Included
Mobility
Mobile
Foam Material
Polyurethane
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
210 Degrees F
Weight Capacity
99 lb
Pressure Valve Type
Automatic
Caster Type
Rigid
IP/NEMA Rating
IP67
Number of Latches
4
Resistant To
Crush, Dust, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 8 5/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 5/8 in, Inside Length 21 3/4 in, Inside Width 16 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.