Zoro Homepage

Black Protective Case, 26-1/2" L x 26-1/2" W x 25-1/4" D

  • Mfr # 0370NF

  • Zoro # G3044015


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Open Cell Core with Solid Wall Design - Strong, Light Weight
Overall Depth
25 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370NF
Zoro #
G3044015
UPC #
019428037116
Country of Origin
United States

Dimensions

Overall Depth
25 1/4 in
Overall Length
26 1/2 in
Overall Width
26 1/2 in
Inside Width
24 in
Bottom Depth
15 in
Inside Length
24 in
Lid Depth
5 in
Inside Depth
24 in

Details

Color
Black
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Open Cell Core with Solid Wall Design - Strong, Light Weight
Finish
Unfinished
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Folding
Weight
31 lb
Mfr. Series
370
Foam Material
None
Handle Style - Protective Cases
Folding
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Volume Capacity
8 cu ft
Min. Temp. Rating
-40 Degrees F
Standards
DEF STAN 81-41, STANAG 4280
Item
Protective Case
Case Type
Carrying Case
Load Capacity
40 lb
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Minimum Operating Temperature
-40 Degrees F
Weight Capacity
40 lb
Mobility
Stationary
Series
0370
Closure Type
Double Throw
Number of Latches
6
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
IP/NEMA Rating
IP67
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 15 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 24 in, Inside Length 24 in, Inside Width 24 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 0, Overall Depth 25 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.