Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D

  • Mfr # 370

  • Zoro # G6084854


product price: $589.95
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370
Zoro #
G6084854
UPC #
019428101749
Country of Origin
United States

Dimensions

Inside Width
24 in
Overall Depth
25 1/4 in
Overall Length
26 1/2 in
Overall Width
26 1/2 in
Inside Depth
24 in
Inside Length
24 in
Lid Depth
5 in
Bottom Depth
19 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
Load Capacity
40 lb
Foam Style
Pick and Pack
Standards
DEF STAN 81-41, STANAG 4280
Latch
Double Throw
Mfr. Series
Pelican Classic
Item
Protective Case
Number of Wheels
0
Max. Temp. Rating
210 Degrees F
Includes Foam
Yes
Handle Style
Folding
Volume Capacity
8 cu ft
Min. Temp. Rating
-40 Degrees F
Water and Air Tight O-Ring
Polymer
Case Type
Carrying Case
Handle Style - Protective Cases
Folding
Weight
41 lb
Finish
Unfinished
Number of Latches
6
Foam Material
Polyurethane
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Weight Capacity
40 lb
Closure Type
Double Throw
Foam Design
Convoluted, Pick and Pluck, Solid
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Series
0370
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 19 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 24 in, Inside Length 24 in, Inside Width 24 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.