Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D

  • Mfr # 1640NF

  • Zoro # G7677871


product price: $389.95
/ea
Free Shipping & Returns

Key Features

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Mfr. Series
1640
Volume Capacity
4.58 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640NF
Zoro #
G7677871
UPC #
019428059699
Country of Origin
United States

Dimensions

Lid Depth
2 in
Inside Length
23 3/4 in
Overall Length
27 1/4 in
Overall Width
27 1/2 in
Inside Width
24 in
Overall Depth
16 1/4 in
Bottom Depth
11 7/8 in
Inside Depth
12 7/8 in
Depth
16.3"
Width
27.5"
Padlock Hole Diameter
5/16 in

Details

Includes
(4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
Color
Black
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Mfr. Series
1640
Volume Capacity
4.58 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Case Type
Carrying Case
Max. Temp. Rating
210 Degrees F
Handle Style
Folding, Telescoping
Item
Protective Case
Load Capacity
365 lb
Latch
Double Throw
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Includes Foam
No
Foam Material
None
Wheel Type
Rigid
Weight
34 lb
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Finish
Unfinished
Application
Equipment
Closure Type
Double Throw
Mobility
Mobile
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Caster Type
Rigid
Number of Latches
6
Maximum Operating Temperature
210 Degrees F
Weight Capacity
365 lb
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Series
1640
Application/Usage
Equipment
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 11 7/8 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 7/8 in, Inside Length 23 3/4 in, Inside Width 24 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.